Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

216 cu. ft. Steel Grey

  • Mfr # EG66BG

  • Zoro # G804860432


product price: $775.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Grey
Capacity
216 cu. ft.
Outside Length
6 ft.
Overall Height
7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG66BG
Zoro #
G804860432
UPC #
26862113795
Country of Origin
United States

Dimensions

Outside Length
6 ft.
Overall Height
7 ft.
Depth
72.7
Overall Width
6 ft.

Details

Material
Steel
Color
Grey
Capacity
216 cu. ft.
Includes
Walls, roof, doors, frame work, hardware, instructions
For Use With
Sheds & Storage Buildings

Description

Looking for a portable folding chair with a taller back? The Hi-Boy backpack chair offers backpack convenience with an elevated seat height of 17 inches off the ground. This chair is constructed of quality materials, such as a rust-proof aluminum frame and solid hardwood arms. Perfect for barbecues, camping sites, the beach and much more. Take comfortable, practical seating with you anywhere with this camping chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.