
293 cu. ft. Steel Blue
Mfr # SCG86BG
Zoro # G704860587
product price: $674.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Blue
Capacity
293 cu. ft.
Outside Length
6 ft.
For Use With
Sheds & Storage Buildings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCG86BG
Zoro #
G704860587
UPC #
26862114976
Country of Origin
United States
Dimensions
Outside Length
6 ft.
Overall Width
8 ft.
Depth
71.25
Overall Height
8 ft.
Details
Material
Steel
Color
Blue
Capacity
293 cu. ft.
For Use With
Sheds & Storage Buildings
Includes
Wall panels, roof panels, door components, internal frame work, and hardware
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.