3-Tier Shelf, 10-5/8x30-1/4x33-1/4in
Mfr # SS900-B
Zoro # G702634548
product price: $53.99
/eaKey Features
Material
Steel
Overall Height
30 1/4 in
Overall Depth
10 5/8 in
Overall Width
33 1/4 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS900-B
Zoro #
G702634548
UPC #
026862100566
Country of Origin
United States
Dimensions
Overall Height
30 1/4 in
Overall Depth
10 5/8 in
Overall Width
33 1/4 in
Overall Length
34 in
Details
Material
Steel
Finish
Galvanized
Color
Gray
Item
Three Tier ShlfKt,10 5/8x30 1/4x33 1/4in
Product Type
Three Tier Shelf Kit
Includes
Hardware Kit
Compatible Brand and Series
Arrow
Includes Mounting Hardware
Yes
Number of Shelves
3
Load Capacity
85 lb
Method of Construction
Bolted
Description
Three Tier Shelf Kit, Overall Depth 10 5/8 in, Overall Height 30 1/4 in, Overall Width 33 1/4 in, Overall Length 34 in, Gray, Galvanized, Steel, Includes Mounting Hardware Yes, Number of Shelves 3, Load Capacity 85 lb, Method of Construction Bolted, Compatible Brand and Series Arrow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.