Zoro Homepage

521 cu. ft. Steel Grey

  • Mfr # EG108AN

  • Zoro # G904860622


product price: $1,169.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Grey
Capacity
521 cu. ft.
Outside Length
8 ft.
Depth
96.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG108AN
Zoro #
G904860622
UPC #
26862113740
Country of Origin
United States

Dimensions

Outside Length
8 ft.
Depth
96.41
Overall Height
8 ft.
Overall Width
10 ft.

Details

Material
Steel
Color
Grey
Capacity
521 cu. ft.
For Use With
Sheds & Storage Buildings
Includes
Walls, roof, doors, frame work, hardware, instructions

Description

Get super light, portable seating with the Aluminum 4-Position Backpack Beach Chair from RIO Gear. This functional and portable aluminum backpack chair gives you hands-free, lightweight portability like no other. It adjusts to 4 positions and has a cushioned pillow headrest for complete comfort. Other great features include the large storage pouch, drink holder, and padded carry straps. Backpack chair design is patented.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.