
521 cu. ft. Steel Grey
Mfr # EG108CG
Zoro # G204860568
original price: $1,260.99
52% off
new price: $593.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Grey
Capacity
521 cu. ft.
Outside Length
8 ft.
For Use With
Sheds & Storage Buildings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG108CG
Zoro #
G204860568
UPC #
26862113870
Country of Origin
United States
Dimensions
Outside Length
8 ft.
Overall Width
10 ft.
Depth
96.41
Overall Height
8 ft.
Details
Material
Steel
Color
Grey
Capacity
521 cu. ft.
For Use With
Sheds & Storage Buildings
Includes
Walls, roof, doors, frame work, hardware, instructions
Description
The designer 5-position aluminum beach chair is perfect for the beach or pool. It's made of durable polyester fabric and has a lightweight, rust-proof aluminum frame. Five positions, including a flat position that's perfect for all-over tanning, allow for customized comfort. This beach chair's lightweight and compact design makes for easy, efficient transport and storage. It has our specially designed safety bracket that never pinches to keep fingers and hands safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.