Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

521 cu. ft. Steel Silver

  • Mfr # EG108AB

  • Zoro # G404860634


original price: $1,169.99
49% off
new price: $593.99
/ea
Additional $475.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Silver
Capacity
521 cu. ft.
Outside Length
8 ft.
Overall Height
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG108AB
Zoro #
G404860634
UPC #
26862115485
Country of Origin
United States

Dimensions

Outside Length
8 ft.
Overall Height
8 ft.
Overall Width
10 ft.
Depth
96.41

Details

Material
Steel
Color
Silver
Capacity
521 cu. ft.
For Use With
Sheds and Storage Buildings
Includes
Walls, roof, doors, frame work, hardware, instructions

Description

Looking for larger portable seating? The Big Guy Backpack Chair has an extra-wide, stronger seat with a sturdy frame. It's full of extras, like a large capacity backpack pouch, padded headrest that makes laying back all that easier, a drink holder to keep a chilled beverage at hand, and two adjustable padded straps to make transporting this chair a breeze. Backpack chair designs are patented.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.