Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

74 cu. ft. Steel Teal

  • Mfr # CY43T21

  • Zoro # G804860630


product price: $389.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Teal
Capacity
74 cu. ft.
Outside Length
3 ft.
Overall Width
5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY43T21
Zoro #
G804860630
UPC #
26862113726
Country of Origin
United States

Dimensions

Outside Length
3 ft.
Overall Width
5 ft.
Overall Height
6 ft.
Depth
39.27

Details

Material
Steel
Color
Teal
Capacity
74 cu. ft.
For Use With
Sheds & Storage Buildings
Includes
Steel, Hardward, Manual

Description

Rio lace up backpack chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.