Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

868 cu. ft. Steel Blue

  • Mfr # SCG1014BG

  • Zoro # G804860623


product price: $1,079.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Capacity
868 cu. ft.
Outside Length
14 ft.
Overall Height
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCG1014BG
Zoro #
G804860623
UPC #
26862115072
Country of Origin
United States

Dimensions

Outside Length
14 ft.
Overall Height
8 ft.
Overall Width
10 ft.
Depth
162.75

Details

Material
Steel
Color
Blue
Capacity
868 cu. ft.
Includes
Wall panels, roof panels, door components, internal frame work, and hardware
For Use With
Sheds & Storage Buildings

Description

The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.