Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carport, 12 ft. x 24 ft. x 9 ft. Charcoal

  • Mfr # CPHC122409

  • Zoro # G504860589


original price: $1,763.99
13% off
new price: $1,519.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal
Material
Steel
Capacity
2789 cu. ft.
Overall Width
12 ft.
Includes
Roof Panels, Frame, Anchors, Hardware, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHC122409
Zoro #
G504860589
UPC #
26862116420
Country of Origin
China

Dimensions

Overall Width
12 ft.
Overall Height
11 ft.
Overall Length
24 ft.
Overall Depth
290.75

Details

Color
Charcoal
Material
Steel
Capacity
2789 cu. ft.
Includes
Roof Panels, Frame, Anchors, Hardware, Instructions

Description

The Everest Garage Series is a stylish, premium garage from SOJAG. The Everest is made strong and is made with tough Galvalume steel that's aluminum, zinc and silicone plated for exceptional corrosion resistance. The unit features a wind and snow load rating, a stylish premium paint textured finish, and is expandable up to 100 feet long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.