Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carport, 12 ft. x 29 ft. x 9 ft. Charcoal

  • Mfr # CPHC122909

  • Zoro # G104860538


original price: $2,048.99
14% off
new price: $1,759.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal
Material
Steel
Capacity
3305 cu. ft.
Overall Height
11 ft.
Overall Depth
344.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHC122909
Zoro #
G104860538
UPC #
26862116437
Country of Origin
China

Dimensions

Overall Height
11 ft.
Overall Depth
344.5
Overall Width
12 ft.
Overall Length
29 ft.

Details

Color
Charcoal
Material
Steel
Capacity
3305 cu. ft.
Includes
Roof Panels, Frame, Anchors, Hardware, Instructions

Description

The Everest Garage Series is a stylish, premium garage from SOJAG. The Everest is made strong and is made with tough Galvalume steel that's aluminum, zinc and silicone plated for exceptional corrosion resistance. The unit features a wind and snow load rating, a stylish premium paint textured finish, and is expandable up to 100 feet long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.