Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carport 20 ft. x 29 ft. x 9 ft. Charcoal

  • Mfr # CPHC202909

  • Zoro # G504860534


original price: $3,999.99
20% off
new price: $3,199.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.

Key Features

Color
Charcoal
Material
Steel
Capacity
5894 cu. ft.
Includes
Roof Panels, Frame, Anchors, Hardware, Instructions
Overall Height
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHC202909
Zoro #
G504860534
UPC #
26862116628
Country of Origin
China

Dimensions

Overall Height
12 ft.
Overall Length
29 ft.
Overall Width
20 ft.
Overall Depth
344.5

Details

Color
Charcoal
Material
Steel
Capacity
5894 cu. ft.
Includes
Roof Panels, Frame, Anchors, Hardware, Instructions

Description

The New Quad Rocker has a slim quad fold design. This chair's light weight and compact design makes for easy, efficient transport and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.