Carport, Black, Galvanized Steel
Mfr # CPH122007
Zoro # G213990706
product price: $1,349.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Overall Length
20 ft
Side Height
84 in
Number of Walls
0
Door Height
82 in
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPH122007
Zoro #
G213990706
UPC #
026862110060
Country of Origin
United States
Dimensions
Overall Length
20 ft
Side Height
84 in
Door Height
82 in
Overall Height
8 1/2 ft
Overall Width
12 ft
Door Width
142 in
Details
Item
Carport
Number of Walls
0
Frame Color
Black
Includes
Cover, Frame, Hardware
Product Type
Drive-Through Shelter
Shape
Rectangle
Panel Material
Galvanized Steel
Frame Finish
Powder Coated
Panel Color
Eggshell
Frame Material
Galvanized Steel
Anchor System Included
(4) Cable Clamps, (4) Heavy-Gauge Steel Cables, Driving Rod
Support Style
Support Frame
Leg Angle
Angled
Compatible Anchor System
In-Ground Anchors
Number of Legs
2
Leg Adjustability
Fixed Legs
Description
Arrow Carport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.