Zoro Homepage

Carport, Black, Galvanized Steel

  • Mfr # CPHC102007

  • Zoro # G513990680


product price: $1,439.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Overall Width
10 ft
Overall Length
20 ft
Panel Material
Galvanized Steel
Side Height
84 in
Anchor System Included
(4) Cable Clamps, (4) Heavy-Gauge Steel Cables, Driving Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHC102007
Zoro #
G513990680
UPC #
026862111753
Country of Origin
United States

Dimensions

Overall Width
10 ft
Overall Length
20 ft
Side Height
84 in
Overall Height
8 ft
Door Height
82 in
Door Width
116 in

Details

Item
Carport
Panel Material
Galvanized Steel
Anchor System Included
(4) Cable Clamps, (4) Heavy-Gauge Steel Cables, Driving Rod
Includes
Cover, Frame, Hardware
Frame Color
Black
Frame Material
Galvanized Steel
Product Type
Drive-Through Shelter
Shape
Rectangle
Support Style
Support Frame
Number of Walls
0
Frame Finish
Powder Coated
Panel Color
Charcoal
Compatible Anchor System
In-Ground Anchors
Number of Legs
2
Leg Angle
Angled
Leg Adjustability
Fixed Legs

Description

Arrow Carport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.