Zoro Homepage

Carport, Black, Galvanized Steel

  • Mfr # CPHC122007

  • Zoro # G513990802


product price: $1,373.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Side Height
84 in
Shape
Rectangle
Support Style
Support Frame
Number of Walls
0
Door Height
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHC122007
Zoro #
G513990802
UPC #
026862111944
Country of Origin
United States

Dimensions

Side Height
84 in
Door Height
82 in
Overall Length
20 ft
Overall Height
8 1/2 ft
Overall Width
12 ft
Door Width
142 in

Details

Item
Carport
Shape
Rectangle
Support Style
Support Frame
Number of Walls
0
Frame Material
Galvanized Steel
Product Type
Drive-Through Shelter
Panel Material
Galvanized Steel
Includes
Cover, Frame, Hardware
Frame Color
Black
Frame Finish
Powder Coated
Anchor System Included
(4) Cable Clamps, (4) Heavy-Gauge Steel Cables, Driving Rod
Panel Color
Charcoal
Leg Angle
Angled
Number of Legs
2
Leg Adjustability
Fixed Legs
Compatible Anchor System
In-Ground Anchors

Description

Arrow Carport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.