Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carport, Black, Galvanized Steel

  • Mfr # CPHC202009

  • Zoro # G613990771


product price: $2,715.99
/ea
Additional $515.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
20 ft
Overall Height
9 ft
Frame Material
Galvanized Steel
Includes
Easy Hook Anchors
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHC202009
Zoro #
G613990771
UPC #
026862116604
Country of Origin
United States

Dimensions

Overall Width
20 ft
Overall Height
9 ft
Overall Length
20 ft

Details

Item
Carport
Frame Material
Galvanized Steel
Includes
Easy Hook Anchors
Frame Color
Black
Shape
Rectangle
Number of Walls
0
Leg Angle
Angled
Product Type
Drive-Through Shelter
Frame Finish
Powder Coated
Leg Adjustability
Fixed Legs
Panel Material
Galvanized Steel
Number of Legs
2
Panel Color
Charcoal
Support Style
Support Frame

Description

Arrow Carport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.