Shop ARROW STORAGE PRODUCTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPH101507
- Zoro # G424152016
product price:Â
$
1,409.99
/ea
Key Features
Snow Rating
35 lb/sq ft
Frame Finish
Powder Coated
Roof Finish
Galvanized
Overall Length
15 ft
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPH101507
- Zoro #
- G424152016
- UPC #
- 002682124548
- Country of Origin
- United States
- Item
- Carport
- Snow Rating
- 35 lb/sq ft
- Frame Finish
- Powder Coated
- Roof Finish
- Galvanized
- Frame Material
- Steel
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Wind Rating
- 100 mph
- Roof Material
- Steel
- Clearance1
- 96 in
- Frame Color
- Black
- Roof Color
- Eggshell
Dimensions
- Overall Length
- 15 ft
- Frame Material Thickness
- 15 ga
- Overall Width
- 10 ft
- Overall Height
- 7 ft
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.