Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPH202009ECL1
- Zoro # G924152400
product price:Â
$
4,275.99
/ea
Key Features
Wind Rating
100 mph
Snow Rating
35 lb/sq ft
Frame Material
Steel
Roof Material Thickness
29 ga
Overall Width
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPH202009ECL1
- Zoro #
- G924152400
- UPC #
- 026862127679
- Country of Origin
- United States
- Item
- Carport
- Wind Rating
- 100 mph
- Snow Rating
- 35 lb/sq ft
- Frame Material
- Steel
- Roof Material
- Steel
- Roof Finish
- Galvanized
- Includes
- Carport Frame and Roof, Fasteners, Instructions, Side Wall Enclosure
- Frame Finish
- Powder Coated
- Roof Color
- Eggshell
- Clearance1
- 138 in
- Frame Color
- Black
Dimensions
- Roof Material Thickness
- 29 ga
- Overall Width
- 20 ft
- Overall Height
- 9 ft
- Overall Length
- 20 ft
- Frame Material Thickness
- 15 ga
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.