Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPH202009ECL2
- Zoro # G824151602
product price:Â
$
5,039.99
/ea
Key Features
Frame Material Thickness
15 ga
Snow Rating
35 lb/sq ft
Overall Length
20 ft
Overall Width
20 ft
Roof Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPH202009ECL2
- Zoro #
- G824151602
- UPC #
- 026862128430
- Country of Origin
- United States
Dimensions
- Frame Material Thickness
- 15 ga
- Overall Length
- 20 ft
- Overall Width
- 20 ft
- Overall Height
- 9 ft
- Roof Material Thickness
- 29 ga
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Carport
- Snow Rating
- 35 lb/sq ft
- Roof Material
- Steel
- Roof Finish
- Galvanized
- Includes
- Fasteners, Instructions, Steel Panels
- Frame Material
- Steel
- Roof Color
- Eggshell
- Wind Rating
- 100 mph
- Frame Finish
- Powder Coated
- Clearance1
- 138 in
- Frame Color
- Black
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.