Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPH202407ECL3
- Zoro # G124152156
product price:Â
$
7,375.99
/ea
Key Features
Frame Material
Steel
Clearance1
114 in
Frame Color
Black
Includes
(3) Walls, Frame, Hardware, Instructions, Roof
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPH202407ECL3
- Zoro #
- G124152156
- UPC #
- 026862131478
- Country of Origin
- United States
- Item
- Carport
- Frame Material
- Steel
- Clearance1
- 114 in
- Frame Color
- Black
- Includes
- (3) Walls, Frame, Hardware, Instructions, Roof
- Frame Finish
- Powder Coated
- Snow Rating
- 35 lb/sq ft
- Roof Color
- Eggshell
- Wind Rating
- 100 mph
Dimensions
- Overall Height
- 7 ft
- Overall Width
- 20 ft
- Overall Length
- 24 ft
- Wire Rope Length
- 24 ft
- Length
- 24 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.