Carport
- Mfr # CPH202909
- Zoro # G424151941
product price:Â
$
5,101.99
/ea
Key Features
Roof Material
Steel
Frame Color
Black
Overall Length
29 ft
Frame Material
Steel
Overall Width
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPH202909
- Zoro #
- G424151941
- UPC #
- 026862116048
- Country of Origin
- United States
Dimensions
- Overall Length
- 29 ft
- Overall Width
- 20 ft
- Frame Material Thickness
- 15 ga
- Overall Height
- 9 ft
- Roof Material Thickness
- 29 ga
- Wire Rope Length
- 29 ft
- Length
- 29 ft
Details
- Item
- Carport
- Roof Material
- Steel
- Frame Color
- Black
- Frame Material
- Steel
- Frame Finish
- Powder Coated
- Wind Rating
- 100 mph
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Clearance1
- 138 in
- Roof Finish
- Galvanized
- Snow Rating
- 35 lb/sq ft
- Roof Color
- Eggshell
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.