Carport
- Mfr # CPHC101509
- Zoro # G624151963
product price:Â
$
1,555.99
/ea
Key Features
Roof Color
Charcoal
Roof Finish
Galvanized
Frame Material Thickness
15 ga
Overall Height
9 ft
Roof Material Thickness
29 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHC101509
- Zoro #
- G624151963
- UPC #
- 026862116215
- Country of Origin
- United States
- Item
- Carport
- Roof Color
- Charcoal
- Roof Finish
- Galvanized
- Frame Material
- Steel
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Frame Color
- Black
- Roof Material
- Steel
- Frame Finish
- Powder Coated
- Wind Rating
- 100 mph
- Snow Rating
- 35 lb/sq ft
- Clearance1
- 121 in
Dimensions
- Frame Material Thickness
- 15 ga
- Overall Height
- 9 ft
- Roof Material Thickness
- 29 ga
- Overall Width
- 10 ft
- Overall Length
- 15 ft
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.