Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC122009ECL2
- Zoro # G624152175
product price:Â
$
3,470.99
/ea
Key Features
Overall Width
12 ft
Frame Material
Steel
Snow Rating
35 lb/sq ft
Overall Length
20 ft
Includes
(2) Side Wall Enclosures, Carport Frame and Roof, Fasteners, Instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC122009ECL2
- Zoro #
- G624152175
- UPC #
- 026862127297
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 ft
- Overall Length
- 20 ft
- Overall Height
- 9 ft
- Roof Material Thickness
- 29 ga
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Carport
- Frame Material
- Steel
- Snow Rating
- 35 lb/sq ft
- Includes
- (2) Side Wall Enclosures, Carport Frame and Roof, Fasteners, Instructions
- Roof Color
- Charcoal
- Frame Color
- Black
- Roof Finish
- Galvanized
- Wind Rating
- 100 mph
- Clearance1
- 124 in
- Frame Finish
- Powder Coated
- Roof Material
- Steel
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.