Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC122909
- Zoro # G624151604
product price:Â
$
2,798.99
/ea
Key Features
Includes
Anchors, Frame, Hardware, Instructions, Roof Panels
Snow Rating
35 lb/sq ft
Overall Length
29 ft
Overall Height
9 ft
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHC122909
- Zoro #
- G624151604
- UPC #
- 026862116437
- Country of Origin
- United States
- Item
- Carport
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Snow Rating
- 35 lb/sq ft
- Frame Finish
- Powder Coated
- Frame Material
- Steel
- Roof Finish
- Galvanized
- Roof Material
- Steel
- Roof Color
- Charcoal
- Clearance1
- 124 in
- Wind Rating
- 100 mph
- Frame Color
- Black
Dimensions
- Overall Length
- 29 ft
- Overall Height
- 9 ft
- Roof Material Thickness
- 29 ga
- Frame Material Thickness
- 15 ga
- Overall Width
- 12 ft
- Wire Rope Length
- 29 ft
- Length
- 29 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.