Carport
- Mfr # CPHC144214
- Zoro # G524152602
product price:Â
$
9,007.99
/ea
Key Features
Wind Rating
100 mph
Roof Color
Charcoal
Snow Rating
35 lb/sq ft
Includes
Anchors, Frame, Hardware, Instructions, Roof Panels
Overall Length
42 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC144214
- Zoro #
- G524152602
- UPC #
- 026862113535
- Country of Origin
- United States
Dimensions
- Overall Length
- 42 ft
- Frame Material Thickness
- 15 ga
- Overall Width
- 14 ft
- Overall Height
- 14 ft
- Roof Material Thickness
- 29 ga
- Wire Rope Length
- 42 ft
- Length
- 42 ft
Details
- Item
- Carport
- Wind Rating
- 100 mph
- Roof Color
- Charcoal
- Snow Rating
- 35 lb/sq ft
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Frame Color
- Black
- Frame Material
- Steel
- Clearance1
- 188 in
- Roof Finish
- Galvanized
- Frame Finish
- Powder Coated
- Roof Material
- Steel
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.