Zoro Homepage

Concrete Anchor Kit for Storage Building

  • Mfr # AK100

  • Zoro # G702492506


product price: $37.35
/ea

Key Features

Expansion Anchor Type
Concrete Anchor Kit
Anchor Material
Steel
Anchor Length
5"
Finish
Hot Dipped Galvanized
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK100
Zoro #
G702492506
UPC #
026862100030
Country of Origin
United States

Dimensions

Anchor Length
5"
Width
5 in
Overall Depth
5 in
Overall Height
7/8 in
Overall Width
5 in

Details

Expansion Anchor Type
Concrete Anchor Kit
Anchor Material
Steel
Finish
Hot Dipped Galvanized
Material
Steel
Color
Gray
Item
Anchor
Includes
(4) Steel Corner Gussets, 1/4 in Masonry Drill Bit, Lag Bolts, Perimeter Clips
Compatible Manufacturer Model Number
Arrow Shed
Function
Securing Arrow Storage Structure
Product Type
Arrow Shed Concrete Anchor Kit
Method of Construction
Bolted

Description

Arrow Shed Concrete Anchor Kit, Overall Depth 5 in, Overall Height 7/8 in, Overall Width 5 in, Steel, Compatible Brand and Series ARROW, Finish Hot Dipped Galvanized, (4) Steel Corner Gussets, 1/4 in Masonry Drill Bit, Lag Bolts, Perimeter Clips, Adjustable Not Adjustable, Gray, Compatible Manufacturer Model Number Arrow Shed, Function Securing Arrow Storage Structure, Method of Construction Bolted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.