Elite Galvalume Steel Premium Shed Storage Shed, 14 ft x 16 ft, Silver

  • Mfr # EG1416CG

  • Zoro # G407461340


product price:  $2,519.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Cool Grey
Inside Depth
144.7
Outside Width
170.9
Outside Height
94.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG1416CG
Zoro #
G407461340
UPC #
26862122896
Country of Origin
China

Dimensions

Inside Depth
144.7
Outside Width
170.9
Outside Height
94.4
Outside Length
192.7
Size
14 x 16 x 8 ft

Details

Material
Steel
Color
Cool Grey
Includes
Roof, Walls, Doors, Framework, Hardware, Instructions

Description

The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard Made from Galvalume steel with a highly anticorrosive aluminum and zinc plating, this steel shed is built to last The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall All hardware is included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.