Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Galvalume Steel Premium Shed Storage Shed, 10 ft x 12 ft, Cool Grey

  • Mfr # EG1012BG

  • Zoro # G607058067


product price: $1,745.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG1012BG
Zoro #
G607058067
UPC #
-
Country of Origin
United States

Description

The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard, garden or outdoor setting Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anticorrosive, this steel shed is built to last The Elite series sheds also feature a tall 72 in wall height for added headroom, plus extra walk around space The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall In addition, gable vents provide increased air flow to the shed's interior All hardware is included for assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.