
Elite Steel Storage Shed, 14x16, Galvalume (Discontinued)
- Mfr # EG1416AB
- Zoro # G907461338
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG1416AB
Zoro #
G907461338
UPC #
26862122865
Country of Origin
China
Dimensions
Inside Depth
26.5
Outside Width
170.9
Outside Height
94.4
Outside Length
192.7
Size
14 x 16 x 8 ft
Details
Material
Steel
Color
Galvalume
Includes
Roof, Walls, Doors, Framework, Hardware, Instructions
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard Made from Galvalume steel with a highly anticorrosive aluminum and zinc plating, this steel shed is built to last The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall All hardware is included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.