Shop ARROW STORAGE PRODUCTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Floor Frame Kit, Classic Sheds 10x11, 10x12, 10x14 ft. and Select Sheds 10x11, 10x12 and 10x14 ft.
- Mfr # FKCS05
- Zoro # G204860490
product price:Â
$
125.99
/ea
Key Features
Material
Steel
Color
Silver
Outside Length
13 ft.
Depth
153.4
Overall Height
ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FKCS05
- Zoro #
- G204860490
- UPC #
- 26862115584
- Country of Origin
- United States
- Material
- Steel
- Color
- Silver
- For Use With
- Garage & Shed Accessories
Dimensions
- Outside Length
- 13 ft.
- Depth
- 153.4
- Overall Height
- ft.
- Overall Width
- 10 ft.
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.