
Floor Frame Kit for 10 x 12 and 10 x 14 ft Sheds
Mfr # FKE04
Zoro # G815220522
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Grey
Overall Width
118.25 in
Overall Height
1.09 in
Includes
Floor Frame, Hardware, Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FKE04
Zoro #
G815220522
UPC #
26862122377
Country of Origin
China
Dimensions
Overall Width
118.25 in
Overall Height
1.09 in
Overall Length (In.)
165 in
Size
9.9 x 13.8 x 0.1 ft
Details
Material
Steel
Color
Grey
Includes
Floor Frame, Hardware, Instructions
Finish
Grey
Features
Compatible with Arrow Elite 12 x 16, 14 x 14, and 14 x 16 ft sheds
Application
Floor Frame Kit
Description
Arrow floor frame kits are the perfect accessory for your new shed. They provide the galvanized metal framework foundation to add a strong floor if your shed is placed on grass, gravel, or bare earth. The frame will raise the floor above ground level to help with drainage and help keep your items clean and dry. METAL FRAMING ONLY - Attach plywood to complete your shed floor. Use 5/8' minimum thickness, exterior grade plywood that has a waterproof adhesive.
- • Compatible with Arrow Elite 12 x 16, 14 x 14, and 14 x 16 ft sheds
- • Hot-dipped galvanized steel provides superior corrosion resistance for your flooring framework
- • Creates the framework for a sturdy floor for your Arrow Classic or Select shed without pouring concrete
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.