Floor Frame Kit for 12 x 16, 14 x 14, and 14 x 16 ft Sheds

  • Mfr # FKE06

  • Zoro # G415220519


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Grey
Overall Length (In.)
189 in
Overall Height
1.09 in
Size
13.9 x 15.8 x 0.1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKE06
Zoro #
G415220519
UPC #
26862122360
Country of Origin
China

Dimensions

Overall Length (In.)
189 in
Overall Height
1.09 in
Size
13.9 x 15.8 x 0.1 ft
Overall Width
166.25 in

Details

Material
Steel
Color
Grey
Includes
Floor Frame, Hardware, Instructions
Application
Floor Frame Kit
Finish
Grey
Features
Compatible with Arrow Elite 12 x 16, 14 x 14, and 14 x 16 ft sheds

Description

Arrow floor frame kits are the perfect accessory for your new shed. They provide the galvanized metal framework foundation to add a strong floor if your shed is placed on grass, gravel, or bare earth. The frame will raise the floor above ground level to help with drainage and help keep your items clean and dry. METAL FRAMING ONLY - Attach plywood to complete your shed floor. Use 5/8' minimum thickness, exterior grade plywood that has a waterproof adhesive.


  • • Compatible with Arrow Elite 12 x 16, 14 x 14, and 14 x 16 ft sheds
  • • Hot-dipped galvanized steel provides superior corrosion resistance for your flooring framework
  • • Creates the framework for a sturdy floor for your Arrow Classic or Select shed without pouring concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.