Shed Base Kit-8X6, 10x6, 4x10'
Mfr # FDN106
Zoro # G802590638
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Width
120 1/8 in
Overall Depth
67 7/8 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDN106
Zoro #
G802590638
UPC #
026862106988
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
120 1/8 in
Overall Depth
67 7/8 in
Details
Color
Gray
Item
Floor Kit
Material
Steel
Function
Floor Levelling
Finish
Hot Dipped Galvanized
Includes
(12) 49 1/2 in Side Channel, (2) 19 3/16 in Cross Channel, (3) 21 7/16 in Cross Channel, (4) 32 in Cross Channel, (4) 62 in Front and Rear Channel, (4) Corner Angle
Compatible Manufacturer Model Number
10x6 Arrow Shed, 4x10 Arrow Shed, 8x6 Arrow Shed
Product Type
Base Kits for Arrow Sheds
Method of Construction
Bolted
Description
Base Kits for Arrow Sheds, Overall Depth 67 7/8 in, Overall Height 2 in, Overall Width 120 1/8 in, Steel, Compatible Brand and Series ARROW, Finish Hot Dipped Galvanized, (12) 49 1/2 in Side Channel, (2) 19 3/16 in Cross Channel, (3) 21 7/16 in Cross Channel, (4) 32 in Cross Channel, (4) 62 in Front and Rear Channel, (4) Corner Angle, Adjustable Not Adjustable, Gray, Compatible Manufacturer Model Number 10x6 Arrow Shed, 4x10 Arrow Shed, 8x6 Arrow Shed, Function Floor Levelling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.