Steel Shelving Kit, 8 3/8 inx36 3/4 inx1 in, Gray, 35 3/4 in H
Mfr # SS404
Zoro # G603456782
product price:Â $37.35
/eaKey Features
Material
Steel
Number of Shelves
2
Color
Gray
Finish
Hot Dipped Galvanized
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS404
Zoro #
G603456782
UPC #
026862100559
Country of Origin
United States
Dimensions
Overall Height
35 3/4 in
Overall Depth
8 3/8 in
Overall Width
1 in
Overall Length
25 in
Details
Item
Shelving Kit,8 3/8 inx36 3/4 inx1 in
Material
Steel
Number of Shelves
2
Color
Gray
Finish
Hot Dipped Galvanized
Includes Mounting Hardware
Yes
Product Type
Shelving Kit
Includes
Hardware Kit
Compatible Brand and Series
Arrow
Method of Construction
Bolted
Number of Shelf Brackets
4
Number of Wall Brackets
1
Description
Arrow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.