Zoro Homepage

Steel Storage Shed

  • Mfr # CLG1012FG

  • Zoro # G202195501


product price: $988.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Flute Gray
Inside Depth
140 1/2 in
Inside Height
74 5/8 in
Door Opening Width
56 in
Door Opening Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLG1012FG
Zoro #
G202195501
UPC #
026862114204
Country of Origin
United States

Dimensions

Inside Depth
140 1/2 in
Inside Height
74 5/8 in
Door Opening Width
56 in
Door Opening Height
63 in
Nominal Exterior Height
75.9 in
Interior Width
118 1/4 in
Interior Height
74 5/8 in
Interior Depth
140 1/2 in
Nominal Exterior Depth
145.8 in
Nominal Exterior Width
123.3 in

Details

Color
Flute Gray
Item
Shed
Door Type
Sliding
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Assembled
Assembled
Roof Material
Steel
Roof Design
Slope
Includes Lock
Yes
Product Type
Arrow Classic Steel Storage Shed
Lockable
Yes
Storage Capacity
674 cu ft
Resistance Properties
Corrosion Resistant, Rust Resistant
Wall Material
Steel

Description

Steel Storage Shed, Gray, Door Opening Height 63 in, Door Opening Width 56 in, Nominal Exterior Depth 146 in, Nominal Exterior Width 123 in, Nominal Exterior Height 76 in, Wall Material Steel, Roof Material Steel, Storage Capacity 674 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 140 1/2 in, Fire Rating Not Rated, Lockable Yes, Interior Height 74 5/8 in, Interior Width 118 1/4 in, Includes Floor No, Sliding, Number of Doors 1, Roof Design Slope, Wall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.