Tool Hanger, 3 1/4 inx1 7/8 inx51 in with Steel, 1 7/8 in H x 51 in W
Mfr # TH100
Zoro # G802634509
product price:Â $48.59
/eaKey Features
Material
Steel
Color
Gray
Includes
(2) 25.5 in Steel Channels, 5 Snap-In Tool Holders, Hardware Kit, Small Tool Holder
Overall Height
1 7/8 in
Overall Width
51 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH100
Zoro #
G802634509
UPC #
026862100603
Country of Origin
United States
Dimensions
Overall Height
1 7/8 in
Overall Width
51 in
Overall Depth
3 1/4 in
Overall Length
2 3/4 in
Details
Item
Tool Hanger,3 1/4 inx1 7/8 inx51 in
Material
Steel
Color
Gray
Includes
(2) 25.5 in Steel Channels, 5 Snap-In Tool Holders, Hardware Kit, Small Tool Holder
Finish
Hot Dipped Galvanized
Compatible Brand and Series
Arrow
Includes Mounting Hardware
Yes
Product Type
Tool Hanger
Number of Shelves
1
Description
Arrow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.