Vertical Boxed Eave Carport
- Mfr # VCP122009CC
- Zoro # G724081115
product price:Â
$
4,375.99
/ea
Key Features
Overall Length
20 ft
Roof Color
Charcoal
Includes
Easy Hook Anchors
Overall Height
9 ft
Overall Width
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCP122009CC
- Zoro #
- G724081115
- UPC #
- -
- Country of Origin
- United States
- Item
- Carport
- Roof Color
- Charcoal
- Includes
- Easy Hook Anchors
- Frame Finish
- Power Coated
- Frame Color
- Black
- Frame Material
- Steel
Dimensions
- Overall Length
- 20 ft
- Overall Height
- 9 ft
- Overall Width
- 12 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Vertical Boxed Eave Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.