Wide Shelf Frame, 29 3/4x35 3/4x118 1/8in
Mfr # AT101
Zoro # G602634532
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
29 3/4 in
Overall Width
118 1/8 in
Overall Height
35 3/4 in
Overall Length
69 1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT101
Zoro #
G602634532
UPC #
026862100061
Country of Origin
United States
Dimensions
Overall Depth
29 3/4 in
Overall Width
118 1/8 in
Overall Height
35 3/4 in
Overall Length
69 1/4 in
Details
Item
Wide Shelf Frame,29 3/4x35 3/4x118 1/8in
Material
Steel
Finish
Hot Dipped Galvanized
Number of Shelves
1
Compatible Brand and Series
Arrow
Includes Mounting Hardware
Yes
Product Type
Workbench Kit
Color
Gray
Includes
Hardware Kit
Load Capacity
250 lb
Method of Construction
Bolted
Description
Arrow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.