
Heavy Duty Staples, T50, 18 ga, Narrow Crown, 5/16 in Leg L, Monel, 1000 PK
Mfr # 505M1
Zoro # G505272107
product price: $25.75
/pk 1000, $0.03/ea
Sold in multiples of 5 for $128.75
Key Features
Compatibility
T50
Gauge
18
Crown Style
Narrow
Crown Width
3/8 in
Material
Monel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
505M1
Zoro #
G505272107
UPC #
79055805168
Country of Origin
United States
Dimensions
Leg Length
5/16 in
Crown Width
3/8 in
Details
Item
Heavy Duty Staples
Compatibility
T50
Gauge
18
Crown Style
Narrow
Material
Monel
Finish
Plain
Description
Arrow Fastener Company 505M1 T50 Monel Staples. This product is for use in Arrow, PowerShot, Craftsman, Black and Decker, Stanley, Ace and other narrow crown heavy-duty staple guns.
- • Good for marine application
- • Made of high quality material
- • Monel rustproof
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.