Shop ARROW FASTENER
See all product information
Create Account
Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Stainless Steel, 1000 PK
Mfr # 505SS1
Zoro # G505272091
product price:
$
12.99
/pk 1000, $0.01/ea
Sold in multiples of 5 for $64.95
Key Features
Compatibility
T50
Gauge
18
Crown Style
Flat
Crown Width
3/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505SS1
- Zoro #
- G505272091
- UPC #
- 79055835165
- Country of Origin
- China
Dimensions
- Leg Length
- 5/16 in
- Crown Width
- 3/8 in
Details
- Item
- Heavy Duty Staples
- Compatibility
- T50
- Gauge
- 18
- Crown Style
- Flat
- Material
- Stainless Steel
- Finish
- Plain
Description
T50 staples are the world’s best-selling heavy duty staple platform. Made to deliver exceptional holding power, these staples are used for all heavy duty stapling applications.
- • Durability and strong
- • Made of high quality material
- • Long lasting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.