Shop STANLEY
See all product information
Create Account
Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5000 PK
- Mfr # TRA708-5C
- Zoro # G4546071
product price:Â
$
11.75
/pk
Key Features
Compatibility
T25
For Use With
PHT250, PHT350T, TR100, TR110, TR150, TR15HL, TR200, TR250, TR60, TR85, TRE500, TRE550
Gauge
24 ga
Crown Style
Narrow
Crown Width
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRA708-5C
- Zoro #
- G4546071
- UPC #
- 045731059699
- Country of Origin
- China
Dimensions
- Leg Length
- 1/2 in
- Crown Width
- 27/64 in
Details
- Item
- Heavy Duty Staples
- Compatibility
- T25
- For Use With
- PHT250, PHT350T, TR100, TR110, TR150, TR15HL, TR200, TR250, TR60, TR85, TRE500, TRE550
- Gauge
- 24 ga
- Crown Style
- Narrow
- Material
- Steel
- Color
- Silver
- Point Type
- Chisel
- Product Type
- Heavy Duty Staple
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- PHT250, PHT350T, TR100, TR110, TR150, TR15HL, TR200, TR250, TR60, TR85, TRE500, TRE550
Description
Product details about the STANLEY - TRA708-5C Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA708-5C Heavy Duty Staples are designed with a leg length of 1/2 inch and a narrow crown width of 27/64 inch. These dimensions, combined with the staple's 24 gauge size, make them suitable for various general fastening tasks that require precision and durability.
These staples are made from steel material which provides robustness and longevity to withstand heavy-duty usage. The silver color gives them a professional appearance while their chisel point type is built to penetrate surfaces efficiently without causing unnecessary damage.
Each package contains an ample quantity of 5000 staples, providing sufficient supply for large projects or long-term use. They are compatible with several models including Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C making these staples versatile in application across different tools within the T25 compatibility range.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA708-5C Heavy Duty Staples are designed with a leg length of 1/2 inch and a narrow crown width of 27/64 inch. These dimensions, combined with the staple's 24 gauge size, make them suitable for various general fastening tasks that require precision and durability.
These staples are made from steel material which provides robustness and longevity to withstand heavy-duty usage. The silver color gives them a professional appearance while their chisel point type is built to penetrate surfaces efficiently without causing unnecessary damage.
Each package contains an ample quantity of 5000 staples, providing sufficient supply for large projects or long-term use. They are compatible with several models including Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C making these staples versatile in application across different tools within the T25 compatibility range.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.