This item is Discontinued.

Arrow Fastener Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK 50MP

Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (Discontinued)

  • Mfr # 50MP
  • Zoro # G106429818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50MP
Zoro #
G106429818
UPC #
79055000648
Country of Origin
United States

Dimensions

Leg Length
1/4 in, 3/8 in, 1/2 in
Crown Width
3/8 in

Details

Item
Heavy Duty Staples
Compatibility
T50
For Use With
Mfr No. T50, T50X, T50HS, 5700, T50RED2, T50PBN, T501, HT50, HTX50, HT50MG, T50ACD, PT50
Crown Style
Flat
Material
Steel

Description

Product details about the ARROW FASTENER - 50MP Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 50MP Heavy Duty Staples are available in three different leg lengths: 1/4 inch, 3/8 inch, and 1/2 inch. The variety of sizes provides flexibility for a range of tasks. These staples also feature a flat crown style with a width of 3/8 inches, which is designed to provide secure fastening across various applications.
Constructed from steel, these heavy-duty staples are built to offer durability and longevity. The material's robustness ensures that the staples can withstand substantial pressure without bending or breaking. This makes them suitable for use in demanding projects where reliable fastening is required.
These staples are compatible with several models including Mfr No. T50, T50X, T50HS, 5700, T50RED2, T50PBN, T501, HT50, HTX50, HT50MG,T50ACD,and PT5O. This broad compatibility allows users to utilize these staples across multiple tools without needing to purchase separate supplies for each one.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.