
Woodridge 10 x 12 x 7 ft Woodgrain Steel Storage Shed
Mfr # WR1012
Zoro # G522843526
product price:Â $999.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Woodgrain
Includes
Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
Application
Sheds and Storage Buildings
Outside Length
145.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR1012
Zoro #
G522843526
UPC #
026862109095
Country of Origin
United States
Dimensions
Size
10 x 12 x 7 ft
Outside Length
145.75 in
Thickness
0.01 in
Outside Height
82.13 in
Outside Width
123.25 in
Details
Finish
Woodgrain
Includes
Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
Application
Sheds and Storage Buildings
Material
Steel
Capacity
car
For Use With
Carports
Color
Woodgrain
Description
Get the realistic look of wood with the wood-grain finish on the 10 x 12 ft. Woodridge storage building. The Woodridge's tall walls gives you easy access to all stored items from lawn mowers, patio furniture to grills and much more!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.