
Woodridge 10 x 6 x 7 ft Woodgrain Steel Storage Shed
Mfr # WR106
Zoro # G922843485
product price:Â $720.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Finish
Woodgrain
Application
Sheds and Storage Buildings
Color
Woodgrain
Includes
Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
Capacity
car
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR106
Zoro #
G922843485
UPC #
026862109071
Country of Origin
United States
Dimensions
Size
10 x 6 x 7 ft
Outside Length
71.25 in
Outside Height
82.13 in
Outside Width
123.25 in
Details
Finish
Woodgrain
Application
Sheds and Storage Buildings
Color
Woodgrain
Includes
Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
Capacity
car
For Use With
Carports
Material
Steel
Description
Get the realistic look of wood with the wood-grain finish on the Woodridge storage building. The Arrow Woodridge 10 x 6 x 7 ft Woodgrain Steel Storage Shed's tall walls gives you easy access to all stored items from lawn mowers, patio furniture to grills and much more!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.