
Woodridge 10 x 8 x 7 ft Woodgrain Steel Storage Shed
Mfr # WR108
Zoro # G222843512
product price:Â $849.99
/eaKey Features
Capacity
car
Finish
Woodgrain
Outside Width
123.25 in
For Use With
Carports
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR108
Zoro #
G222843512
UPC #
026862109088
Country of Origin
United States
Dimensions
Size
10 x 8 x 7 ft
Outside Width
123.25 in
Outside Length
95.25 in
Outside Height
82.13 in
Details
Capacity
car
Finish
Woodgrain
For Use With
Carports
Material
Steel
Color
Woodgrain
Application
Sheds and Storage Buildings
Includes
Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
Description
Get the realistic look of wood with the wood-grain finish on the Woodridge storage building. The Arrow Woodridge 10 x 8 x 7 ft Woodgrain Steel Storage Shed's tall walls gives you easy access to all stored items from lawn mowers, patio furniture to grills and much more!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.