Shop ARROWHEAD BRASS
Create Account
465-10QTLF 10 in. Antisiphon Frost-Proof Hydrant
Mfr # 4698437
Zoro # G903882342
product price:Â $55.85
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4698437
- Zoro #
- G903882342
- UPC #
- 690043466538
- Country of Origin
- China
Description
Features
- Antisiphon Frost-Proof Hydrant
- End 1 Diameter: 1/2"
- End 1 Diameter Type: FIP
- End 2 Diameter: 3/4"
- End Diameter 2 Type: MIP
- Length: 11"
- Material: Brass
- Frost-Proof
- Antisiphon
- Finish: Rough
- Maximum Pressure: 125 psi
- Handle Type: Oval
- Flow Rate: 18 gpm
- Maximum Temperature: 140 deg. F
- Average Lead Content: Lead-Free
- Hose Bibbs Connectors
- Dimension: 3" H x 4.5" W x 16.5" L
- Weight: 1.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.