Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hornet 90-Lumen 3.5'' 7-Lighting-Modes Rechargeable LED Camping Lantern Flashlight

  • Mfr # EP05103G

  • Zoro # G416051921


product price: $21.79
/ea

Key Features

Includes
(1) Stick Lamp (1) Carabiner Attachent (1) Tripod Stand (1) Charging Cable (1) User Manual
Length
3.5 in
Body Color
Black
Width
1.34 in
Depth
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP05103G
Zoro #
G416051921
UPC #
889526539979
Country of Origin
China

Dimensions

Length
3.5 in
Width
1.34 in
Depth
1.34 in

Details

Item
Lanterns
Includes
(1) Stick Lamp (1) Carabiner Attachent (1) Tripod Stand (1) Charging Cable (1) User Manual
Body Color
Black

Description

The ARROWHEAD OUTDOOR Hornet 3.5-In. Convertible LED Camping Lantern Flashlight is a versatile lighting solution for your outdoor adventures. It can be used as a lantern or a flashlight, providing up to 7 different lighting modes to suit your needs. With a maximum output of 90 lumens, it provides ample brightness for camping, hiking, or emergencies. This lantern is built to withstand the elements. It has a durable IPX6 rating, which means it is dustproof and water-resistant. The USB-C charging port allows you to easily recharge the lantern so you're always prepared. The lantern also includes a tripod and a carabiner, making it easy to set up and carry. Whether you're hanging it from a tree branch or setting it on a table, the ARROWHEAD OUTDOOR Hornet 3.5-In. Convertible LED Camping Lantern Flashlight is a great way to light up your next outdoor adventure.


  • •Spiral LED with clear housing is bright enough for use outside - with a maximum output of 90 lumens, it provides ample light for various outdoor activities
  • •6,000 to 6,500K color temperature
  • •2-in-1 design - converts from a lantern to a flashlight for versatile lighting options
  • •7 lighting modes – flashlight low and high modes, combo flashlight and lantern, lantern in high, medium and low modes, and ambient
  • •8th mode is off
  • •Durable and weatherproof - dustproof and waterproof construction (IP6X) ensures it can withstand any adventure
  • •Efficient USB-C charging - no more need for disposable batteries, simply recharge with USB-C for continuous use
  • •3.7-volt 800-mAh lithium battery with run time of up to 5 hours on flashlight, up to 3 hours on lantern, up to 2 hours in combo flashlight and lantern
  • •Takes between 2 to 4 hours to recharge
  • •Includes carabiner clip, metal hook, tripod stand, charging cable, and manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.