Portable Folding Camping Quad Chair with 6-Can Armrest Cooler, Granite Gray
- Mfr # KKS0316U
- Zoro # G116036921
Key Features
Specifications
Product Information
- MFR #
- KKS0316U
- Zoro #
- G116036921
- UPC #
- 889526508890
- Country of Origin
- China
Dimensions
- Overall Depth
- 40.5 in
- Overall Width
- 35.5 in
- Overall Length
- 21.2 in
Details
- Item
- Camp Furniture
- Seat Color
- Gray
- Includes
- Padded Folding Deluxe Camp Chair w/ Armrest Cooler & Wine Glass Holder (Granite Grey), Carrying & Storage Bag w/ Carry Handles/Shoulder Strap
Description
Unwind in outdoor luxury with the ARROWHEAD OUTDOOR Portable Folding Camping Quad Chair that is designed for maximum comfort and convenience. This portable camping chair folds and unfolds in seconds and boasts an array of features that make your camping trips, picnics, or backyard barbecues even more enjoyable. Sink into the deep padding of the plush seat, headrest, and armrests for utter relaxation, no matter how long youre outdoors. The included 6-can cooler pouch hangs from an armrest so you can keep your drinks chilled and close at hand. The other armrest has an insulated can holder and a wine glass holder - no more spills! This camping chair is also built to provide reliable support for all body types, thanks to its weight capacity of 450 lbs.
- •Lightweight, portable yet comfortable - ideal for camping, tailgates, sporting events, indoor use, BBQs, and cookouts
- •Armrest cooler and storage pouch - easily store your phone, bottle opener or lighter within hands reach
- •Easily holds up to six 12-oz. cans
- •Wine glass holder - easily and securely clips stemmed glasses like wine, martini, margarita, champagne, etc.
- •Insulated, supersized cup-holder - keep that cold one within an arm’s reach
- •Unlike mesh ones, insulation helps keep your beverage at its desired temperature
- •Fits glasses, cups, and cans up to 4.5-in. (114-mm) wide
- •Large back mesh storage - located on backside of chair
- •Ideal for hats, sunglasses, snacks, and other loose items
- •Heavy-duty construction - powder-coated, rust-resistant heavy-duty steel frame and rugged, 600D canvas fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.