Zoro Homepage

14 in Paint Roller Cover, 3/8" Nap, Dralon

  • Mfr # 14FGL3

  • Zoro # G8613819


product price: $10.19
/ea

Key Features

Length
14 in
Nap
3/8"
Cover Material
Dralon
Paint Type
All Paints
Roller Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14FGL3
Zoro #
G8613819
UPC #
740963103867
Country of Origin
United States

Dimensions

Length
14 in
Roller Length
14"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Dralon
Paint Type
All Paints

Description

ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was, the company's emphasis is still placed on three important principles. The very same principles on which the company was founded.


  • • Use with high gloss, semi-gloss and eggshell finish paint
  • • Used for painting supplies brushes and rollers
  • • White lintless paint rollers are great for doors, walls, floors or ceilings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.