Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in Paint Roller Cover, 1/4" Nap, Microfiber

  • Mfr # 18MFR2

  • Zoro # G3882939


product price: $14.45
/ea

Key Features

Length
18 in
Nap
1/4"
Cover Material
Microfiber
Paint Type
Paints and Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18MFR2
Zoro #
G3882939
UPC #
740963111169
Country of Origin
United States

Dimensions

Length
18 in
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Microfiber
Paint Type
Paints and Stains

Description

ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was, the company's emphasis is still placed on three important principles. The very same principles on which the company was founded.


  • • Finest European fabric
  • • Outstanding pick-up, hold and release
  • • "Meters" the flow of paint to produce a uniform finish
  • • For all low and high lustre paints and stains, latex, acrylic, flats and enamels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.