
18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric
Mfr # 18MFR3
Zoro # G3881301
product price: $13.65
/eaKey Features
Length
18 in
Cover Material
European Woven Fabric
Paint Type
All Paints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18MFR3
Zoro #
G3881301
UPC #
740963111008
Country of Origin
United States
Dimensions
Length
18 in
Roller Length
18"
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
European Woven Fabric
Paint Type
All Paints
Description
A special blend of high capacity non-shedding european woven fabric good for all paints and stains, especially new low VOC coatings.
- • High solvent resistant core
- • Shed resistant and lint free
- • Used for painting supplies brushes and rollers
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.